missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ PharMed™ Tubing

Product Code. 10289501 Shop All Heidolph Instruments Products
Change view
Click to view available options
Tubing Size:
0.8 mm I.D./4.0 mm O.D.
1.7 mm I.D/4.9 mm O.D.
3.1 mm I.D./6.3 mm O.D.
4.8 mm I.D./8.0 mm O.D.
6.4 mm I.D./11.3 mm O.D
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Tubing Size unitSize
10289501 3.1 mm I.D./6.3 mm O.D. Each
10341392 1.7 mm I.D/4.9 mm O.D. Each
10524172 0.8 mm I.D./4.0 mm O.D. Each
10584542 6.4 mm I.D./11.3 mm O.D Each
10436101 4.8 mm I.D./8.0 mm O.D. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10289501 Supplier Heidolph™ Supplier No. 5252600000
Add to basket
Add to basket
This item is not returnable. View return policy

Ideal tubing for medical, laboratory, and research uses. Heidolph™ PharMed™ Tubing is durable and non-toxic.

  • High fatigue strength under repeated reversed bending stresses.
  • Non-toxic, biocompatible.
  • Very low gas permeability.
  • Well suited to acids and bases.
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance FDA (21 CFR 177.2600), USP Class VI, GLP, Pharmacopoea and Europaea
Autoclavable Autoclavable
Diameter (Metric) Inner 3.1 mm
Material Thermoplastic
Diameter (Metric) Outer 6.3 mm
Thickness (Metric) 1.6 mm
For Use With Pump
For Use With (Application) High Fatigue Strength, Non-Toxic, Biocompatible, Very Low Gas Permeability, Well-Suited to Acids and Bases.
Min. Operating Temperature (Metric) 40°C
Sterility Non-sterile
Tubing Size 3.1 mm I.D./6.3 mm O.D.
Sterilization Method Autoclave, Ethylene Oxide, Irradiation
Height (Metric) 8.8 m Water
Gas Permeability Very low
Limitations Additives may migrate.
Maximum Pressure Continuous/short time 0.7/1.7 bar
Vacuum Level Excellent
Max. Operating Temperature (Metric) 75°C
Product Type Pump Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.