missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Phenolic Screw Threaded Caps
These caps are fabricated of a resin specially formulated to resist the effects of temperature and steam in autoclaving. Caps have a glued-in, white rubber liner.
31.99 € - 97.36 €
Specifications
Product Type | Screw Cap |
---|---|
Liner Material | Rubber |
Autoclavable | Autoclavable |
Material | Phenolic |
Color | Black |
Product Code | Brand | Height (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Price | Quantity & Availability | |||||
10383563
|
Corning™
9999-24 |
12.5mm |
31.99 €
Pack of 12 |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
10427033
|
Corning™
9999-132 |
13.5mm |
97.36 €
Pack of 288 |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
Description
These caps are fabricated of a resin specially formulated to resist the effects of temperature and steam in autoclaving. Caps have a glued-in, white rubber liner.
Specifications
Screw Cap | |
Autoclavable | |
Black |
Rubber | |
Phenolic | |
Culture Tubes |