missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Phenolphthalein Paper

Product Code. 15970872 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
pH Range:
8.3 to 10
Unit Size:
4 units
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. pH Range Unit Size
15970872 8.3 to 10 4 units
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 15970872
  • ONLINE EXCLUSIVE PRICE
    25.80 €
    18.37 € / Pack of 4
    Save 7.43 €
    28% Off
View all promotions
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Quick and easy determination for neutralisation analysis.

  • White paper
  • Changes colour to red when pH exceeds 8.3 towards alkaline conditions (red at pH >10)

Specifications

Color Indicator White to Red
pH Range 8.3 to 10
For Use With (Application) Neutralisation analysis
Type pH Indicator Paper
Length (Metric) 5 m
Width (Metric) 7 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.