missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Resistant to hot molten metal splash and temperatures down to -30°C (EN 367 additional requirement MM)
- Side euroslot adapters (30 mm) are suitable for the addition of earmuffs or the uvex pheos visor system
- Suspension harness with wheel ratchet allows continuous width adjustment, for a perfect fit at all times
- Six-point textile band attachment ensures optimal fit and comfort
- Available in a wide variety of color options
Specifications
Specifications
| Color | Black |
| Model | Pheos B-WR |
| Ventilated | Ventilated |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?