missing translation for 'onlineSavingsMsg'
Learn More

A&D Weighing GH Analytical Balance Class I Approved
GREENER_CHOICE

Product Code. 16601122
Change view
Click to view available options
Capacity:
120 g
220 g
250 g
320 g
51 g/220 g
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity unitSize
16601122 51 g/220 g Each
16611122 250 g Each
16621122 320 g Each
16681112 120 g Each
16691112 220 g Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 16601122 Supplier A&D Weighing Supplier No. GH202EC
  • ONLINE EXCLUSIVE PRICE
    4441.50 €
    4121.54 € / Pack of 1
    Save 319.96 €
    7% Off
View all promotions
Estimated Shipment: 02-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

GH Series Balances feature Ordinal Electromagnetic Sensor (OES) weighing technology that provides accuracy and precision.

  • EC Type approved
  • Wide weighing range
  • Anti-static glass
  • One-touch automatic calibration by motor driven internal calibration mass
  • Automatic calibration when the ambient temperature changes
  • Standard RS-232C interface for printer, PC or other peripherals
  • GLP, GMP and ISO compliant
  • Data memory function
  • ID number for GLP output
  • Auto power OFF function
  • Large weighing chamber
  • WinCT Communications software (download)

Specifications

Certifications/Compliance GLP/GMP/GCP/ISO/OIML
Connection Type RS-232 C
Capacity 51 g/220 g
Display Type LCD
Readability 0.01 mg/0.1 mg
Material Stainless Steel
Model GH-202-EC
Stabilization Time 3.5 sec. (0.1 mg)/8 sec. (0.01 mg)
Electrical Requirements 120/240 V to adapter (12 V, 300 mA)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.