missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Phosphorescent Polyester Photoluminescent Tape

Product Code. 11539283
Change view
Click to view available options
Dimensions (LxW):
15.24 m x 107.95 mm
15.24 m x 28.58 mm
15.24 m x 57.15 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (LxW) unitSize
11539283 15.24 m x 28.58 mm Each
11519283 15.24 m x 107.95 mm Each
11529283 15.24 m x 57.15 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11539283 Supplier Brady™ Supplier No. 076713

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

This Phosphorescent Polyester Photoluminescent Tape, made of B-582 material, is ideal for exit and directional signs, identification of fire alarms and extinguishers, low location egress pathway markings, and directional systems for escape or evacuation routes.

  • In accordance with ASTM 2030-99: Recommended Uses of Photoluminescent Safety Markings.

Specifications

Certifications/Compliance ASTM D 523, ASTM E 162, ASTM E 2072-00, ASTM E 2073-00, ASTM E 648, ASTM E 662, DIN 67510, IMO Resolution A.752(18), ISO/CD 15370, Lloyd's Register SAS F050294.p, OSHA 29 CFR 1910.37, PSPA Standard 002 Part 2
Description GlobalMark Photoluminescent Tape
Adhesive Type Acrylic, Pressure-sensitive, Permanent
Coating None
Color Photoluminescent Green
Finish Gloss
Format Continuous
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Exit and egress marking, General Identification, Safety Identification
For Use With (Equipment) GlobalMark Printer
Gloss 60° 121 Gardner Units
Labels per Row 1
Min. Operating Temperature (Metric) -40°C
No. per Pack 1 Roll/Box
Quantity 1 Ea.
Temperature Range (English) -40°F to +176°F
Temperature Range (Metric) -40°C to +80°C
Thickness (English) 0.008 in.
Thickness (Metric) 0.20 mm
Dimensions (LxW) 15.24 m x 28.58 mm
Length (English) 50 ft.
Length (Metric) 15.24 m
Width (English) 1.125 in.
Width (Metric) 28.58 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.