missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BradyGlo™ Photoluminescent Polyester Glow-in-the-dark Warning Tape

Product Code. 11791955 Shop All Brady Products
Change view
Click to view available options
Width (Metric):
25.4 mm
50.8 mm
Unit Size:
1 roll
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (Metric) Unit Size
11791955 25.4 mm 1 roll
11701965 50.8 mm 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11791955 Supplier Brady™ Supplier No. 224071
  • ONLINE EXCLUSIVE PRICE
    62.10 €
    56.54 € / 1 rolls
    Save 5.56 €
    8% Off
View all promotions
Estimated Shipment: 13-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

BradyGlo™ B-324 Warning Tape exceeds ASTM E 2072-00 standard specifications and standards for 10+ hour glow requirements.

  • Exceeds ASTM E 2072-00 standard specifications as well as the following standards for 10+ hour glow requirements: ASTM/E162/E648/E662, SMP800C, IMO Resolution A. 752(18), ISO/CD 15370, PSPA Standard 002 Part 2 1993 Class A Rev. 2: 09/99, DIN 67 510, Parts 1-4, NFPA 101 Life Safety Code 2000 7.10.7.2, OSHA 1910.37 and Lloyd's register Cert. 01/6007

Specifications

Certifications/Compliance ASTM E–2072-00 / ASTM E–2073-00, ASTM E-162, ASTM E-648, ASTM E-662, IMO Resolution A.752(18), ISO/CD 15370, Marine Safety Committee MSC.27(61), DIN 67 510 (Parts 1 - 4), and PSPA Standard 002 Part 2
Description Glow-in-the-dark warning tape
Adhesive Type Acrylic, Pressure-sensitive, Permanent
Coating None
Color Photoluminescent
Display Blank
Finish Matte
Format Roll
Material Polyester
Printable Sides Single-side Printable
Print Technology None
Product Type Photoluminescent Tape
Sterility Non-sterile
For Use With (Application) For exit and directional signs, identification of fire alarms and extinguishers, low location egress pathway markings, and directional systems for escape or evacuations routes. Recommended Uses of Photoluminescent Safety Markings
Gloss 60° 121 Gardner Units
Min. Operating Temperature (Metric) -40°C
No. per Pack 1 Roll
Quantity 1 Ea.
Temperature Range (English) -40°F to +176°F
Temperature Range (Metric) -40°C to +80°C
Thickness (English) 0.0079 in.
Thickness (Metric) 0.201 mm
Dimensions (L x W) 9.14 m x 25.40 mm
Length (English) 10 yd.
Length (Metric) 9.14 m
Width (English) 1 in.
Width (Metric) 25.4 mm
Width (English) Printable Area 1 in.
Height (English) 0.63 in.
Height (Metric) 16 mm
Alternate Part Number LUMINOUS TAPE W25MMXL9.1M
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.