Learn More
Description
Thermo Scientific Phusion Flash PCR Master Mix was developed to save valuable laboratory time. Ready-to-use 2X master mix preserves the fidelity and the yield in reactions when using very short PCR protocols. The unique master mix composition permits usage of short cycling protocols with both low and high complexity DNA templates (15 seconds per kilobase or less). The master mix utilizes Phusion Flash II DNA Polymerase, a modified proofreading DNA polymerase derived from Phusion Hot Start II High-Fidelity DNA Polymerase.
Features
- Extreme speed with extension times of 15 s/kb or less
- Hot start modification allows 'zero-time reactivation'
- Accurate proofreading DNA polymerase with a fidelity of 25X Taq
- High yields in reduced cycling time
- Minimized pipetting steps
Applications
- Fast PCR
- High-fidelity PCR
- Difficult (GC-rich) templates
- Template generation for sequencing Multiplex PCR
- Long-range PCR
- Cloning & mutagenesis
- Microarray
Notes
- Annealing rules for Phusion DNA Polymerases are different from many common DNA polymerases (such as Taq DNA polymerases).
Spécification
Spécification
| Concentration | 2X |
| Content And Storage | Phusion Flash High-Fidelity PCR Master Mix (5 x 1 mL) Store at -20°C. |
| GC-Rich PCR Performance | High |
| Polymerase | Phusion Flash II DNA Polymerase |
| Reaction Speed | Fast |
| Product Type | High-Fidelity PCR Master Mix |
| Quantity | 500 reactions |
| Shipping Condition | Dry Ice |
| For Use With (Application) | Hot-start PCR, High-fidelity PCR |
| Fidelity (vs. Taq) | 25X |
| Afficher plus |
For Research Use Only. Not for use in diagnostic procedures.
En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.