missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex Phynomic Lite Gray Safety Gloves
Shop All Uvex Products
Click to view available options
Size:
5
6
7
8
9
10
11
12
Unit Size:
10 pairs
Description
- Extremely lightweight construction makes these gloves suitable for particularly delicate tasks
- Aqua-polymer impregnation on the palm and fingertips for mechanical abrasion resistance
- Enhances grip capabilities in dry and slightly damp areas
- Porous coating is breathable to reduce perspiration
- Free of harmful substances in accordance with OEKO-TEX™ Standard 100
- Skin tolerance confirmed by the proDERM Institute for Applied Dermatological Research (11.0356-02, 11.0482-11)
- 3D Ergo technology ensures a secure fit
- Suitable for use with food handling and processing
Specifications
Specifications
| Certifications/Compliance | EN 388 (2 1 2 1 X) |
| Coating Material | Aqua-Polymer |
| Color | Gray |
| Exterior Finish | Smooth |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | Elastane, Polyamide |
| Product Type | Mechanical Protection Gloves |
| Size | 11 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction