missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex Phynomic XG Safety Gloves with Aqua-Polymer Xtra Grip Foam Coating
Shop All Uvex Products

Click to view available options
Size:
6
7
8
9
10
11
12
Unit Size:
10 pairs
Each
Description
- Xtra Grip aqua-polymer foam coating is breathable and provides a high level of mechanical abrasion resistance
- Enhanced grip capabilities in oily areas
- Tactile feel when assembling oily parts
- Ideal for precision work, maintenance, repair work, and metal processing
Specifications
Specifications
| Construction | Seamless Knit |
| Coating Material | Aqua-Polymer Foam |
| Color | Black, Gray |
| Exterior Finish | Smooth |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | Spandex, Polyamide |
| Product Type | Mechanical Protection Gloves |
| Size | 11 |
| Style | Full-hand Mitt |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction