missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Pico™ 21 Microcentrifuge
GREENER_CHOICE

Product Code. 15432741 Shop All Thermo Scientific Products
Change view
Click to view available options
Electrical Requirements:
230 V 50/60 Hz
Rotor:
24 x 1.5/2.0mL Rotor ClickSeal Biocontainment Lid
24 x 1.5/2.0mL Rotor ClickSeal Biocontainment Lid, Dual Row 18 x 2.0/0.5mL Rotor Screw-on Lid
Dual Row 18 x 2.0/0.5mL Rotor with Screw-on Lid
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Electrical Requirements Rotor Unit Size
15432741 230 V 50/60 Hz Dual Row 18 x 2.0/0.5mL Rotor with Screw-on Lid Each
10779343 230 V 50/60 Hz 24 x 1.5/2.0mL Rotor ClickSeal Biocontainment Lid Each
10461823 230 V 50/60 Hz 24 x 1.5/2.0mL Rotor ClickSeal Biocontainment Lid, Dual Row 18 x 2.0/0.5mL Rotor Screw-on Lid Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15432741 Supplier Thermo Scientific™ Supplier No. 75002553
  • ONLINE EXCLUSIVE PRICE
    3145.00 €
    3080.00 € / Pack of 1
    Save 65.00 €
    2% Off
View all promotions
 Restricted Item
Estimated Shipment: 17-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Accelerate routine sample preparation with this high speed (up to 21,000xg) and generous capacity microcentrifuge.

Support micro-volume protocols such as nucleic acid or protein lysate preparation and PCR reaction set-up all in a remarkably small footprint with Thermo Scientific Pico 21 microcentrifuges. Choose between 7 lightweight microcentrifuge rotors, designed to provide acceleration up to 21,100xg in as little as 12 seconds.

Support your micro-volume separation needs with:
  • Exceptional acceleration of up to 21,000xg in as little as 12 seconds.
  • Choose from 7 optional microcentrifuge rotors to find the ideal fit for your application:
    • Outstanding corrosion resistance with lightweight engineered polymer rotors.
    • Dual Row 18 x 2.0/0.5mL rotor with screw-on lid
    • Ergonomic one-click rotor opening and closing, as well as transparent design for added safety and convenience with Thermo Scientific ClickSeal biocontainment lids.
    • Eliminate the need for adapters with unique dual row rotor.
  • Simplify operation with intuitive controls, easy-to-read displays and fast one-click centrifuge lid closure.
  • Sleek, lightweight, space-saving design.
  • Durable and easy to clean and maintain.
  • Quiet performance promotes a safe, stress-free environment.
  • Conforms to the latest clinical and safety standards, including 98/79/EC In Vitro Diagnostic Directive.
TRUSTED_SUSTAINABILITY

Specifications

Capacity 24 x 1.5/2 mL
Max. Speed 14,800 rpm
Max. RCF 21,100 x g
Noise Level 56 dB(A)
Certifications/Compliance CSA, CE, IVD
Description Pico 21 Centrifuge, Ventilated
Electrical Requirements 230 V 50/60 Hz
Refrigerated No
Run Time 1 to 99 min. (1 min. increments); HOLD
Standards IEC 61010-1, IEC 61010-2-020 (refer to manual for more details)
Dimensions (HWD) 8.9 x 9.6 x 13.8 in. (22.5 x 24.3 x 35.2 cm)
Net Weight 23.1lb. (10.5 kg)
Product Line Thermo Scientific
Frequency 50/60 Hz
Voltage 230 V
Rotor Dual Row 18 x 2.0/0.5mL Rotor with Screw-on Lid
Product Type Benchtop Centrifuge
Temperature Range (Metric) Ambient temperature
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.