missing translation for 'onlineSavingsMsg'
Learn More

SymLine Piece of Tube

Product Code. 10753672
Change view
Click to view available options
Length (Metric):
100 mm
Unit Size:
Each
Product Code. Length (Metric) unitSize
10753672 100 mm Each
1 options
This item is not returnable. View return policy

Product Code. 10753672

Brand: SymLine 106471

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The SymLine pipe system provides the connection to the central collection point. Place the collecting container/canister there where you want it: the pipe system can be exactly configured to suit your needs!

  • Length 100 mm.
  • A wide range of connectors, branches and manifolds allow the pipe system to be connected precisely to the conditions in your laboratory
  • Specifications

    Description Piece of tube for exhaust, PFA, length 100 mm, electrostatic conductive
    Diameter (Metric) Outer 14 mm
    Length (Metric) 100 mm
    For Use With (Application) Connecting Pipes with a 32 mm OD
    For Use With (Equipment) Tube System with SymLine; FlexTube and FlexTubePro, Connectors, Distributors and Shut-Off
    Product Type Connection for Pipe System
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.