missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Pierce™ Reversible Protein Stain Kit for PVDF Membranes

Product Code. 10558733 Shop All Thermo Scientific Products
Change view
Click to view available options
Quantity:
1.75 L
Unit Size:
1 set
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
10558733 1.75 L 1 set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
To receive the discount customers must purchase three of the same product at list price in a single order to receive 33% discount. There is no limit to the multiples of 3 that customers can buy. Use promo code ”27968” to get your promotional price
Product Code. 10558733 Supplier Thermo Scientific™ Supplier No. 24585

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
To receive the discount customers must purchase three of the same product at list price in a single order to receive 33% discount. There is no limit to the multiples of 3 that customers can buy. Use promo code ”27968” to get your promotional price

Reversibly stain proteins on nitrocellulose or PVDF membrane after transfer from polyacrylamide gels with this sensitive Ponceau S alternative.

Thermo Scientific™ Pierce Reversible Protein Stain Kits for Membranes are rapid and sensitive alternatives to Ponceau S stain for reversible detection of protein bands on nitrocellulose membrane or PVDF membrane after transfer from polyacrylamide gels.

These kits for membrane-staining use a nondestructive, reversible, reliable and sensitive method to stain and detect proteins on nitrocellulose and PVDF membranes. These Pierce Kits are superior alternatives to Ponceau S stains for evaluating the efficiency of protein transfer following SDS-PAGE and before immunoblotting. The lower limit of detection with this method is 25 to 50ng per band (at least five times more sensitive than traditional Ponceau S staining). The staining protocols are simple, quick and result in turquoise-blue bands that do not fade and are easily photographed for future reference. The stain can be easily reversed in less than 15 minutes. Subsequent Western blot detection is unaffected because the stain does not alter the protein and is completely removed. Separate kits for nitrocellulose and PVDF membranes use the same dye-binding mechanism but differ in the stain formulation and membrane-treatment components to optimize the speed and performance with each type of membrane.

Highlights:

  • Better than Ponceau S – more sensitive, easier to document, permanent until reversed (does not fade)

  • Sensitive – high-avidity, total-protein stain; lower limit of detection equals 25 to 50ng per band

  • Specific – detects only protein; does not bind or interact with other electrophoresis or sample components

  • Rapid – stain in less than 5 minutes (nitrocellulose kit) or 30 minutes (PVDF kit); completely erase and reverse staining in less than 15 minutes

  • Stable – components are stable at room temperature, saving refrigerator space and eliminating equilibration steps

Includes:

Reversible protein stain, destain and eraser solutions; PVDF kit also contains a sensitizer solution

TRUSTED_SUSTAINABILITY

Specifications

Content And Storage Sufficient For: 10 PVDF membranes (8 cm x 8 cm) from mini gels (SDS-PAGE)
• Sensitizer, 250 mL
• Reversible Stain, 250 mL
• Destain, 1 L
• Stain Eraser, 250 mL

Store at room temperature.
Description Pierce Reversible Protein Stain Kit for PVDF Membranes
Detection Location In-Blot Detection
Detection Method Colorimetric
Label or Dye Proprietary Mix
Quantity 1.75 L
Target Molecule Protein
Product Line Pierce
Product Type Reversible Protein Stain Kit

For Research Use Only. Not for use in diagnostic procedures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.