missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Pigment Lance

Product Code. 11896403 Shop All Bürkle Products
Change view
Click to view available options
Capacity (Metric):
85 mL
145 mL
179 mL
273 mL
312 mL
480 mL
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
11896403 273 mL Each
11856403 85 mL Each
11846403 145 mL Each
11876403 179 mL Each
11866403 312 mL Each
11886403 480 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 11896403 Supplier Buerkle™ Supplier No. 53690910
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Pigment lance to sample pigments, pastes and agglomerating bulk goods.

  • With half-open flute 50 %, for heavily sticking products
  • With quarter-open flute 25 %, for lightly sticking products
  • Stainless steel AISI 316L (1.4404)
  • 30 mm Ø
TRUSTED_SUSTAINABILITY

Specifications

Product Type Pigment Lance
Material Stainless Steel (V4A, AISI 316)
Autoclavable Autoclavable
Capacity (Metric) 273 mL
Certifications/Compliance DIN
For Use With (Application) Ideal for Pastes, Pigments and Agglomerating Bulk Goods
Length (Metric) 1032 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.