missing translation for 'onlineSavingsMsg'
Learn More

Bollé Safety Pilot Platinum™ Clear Safety Goggles

Product Code. 12609200
Change view
Click to view available options
:
Clear
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
12609200 Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12609200 Supplier Bollé Safety Supplier No. PILOPSI
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Co-injected, ventilated frame guarantees unequalled adaptability and comfort.

  • Adaptability and unequalled comfort.
  • Excellent field of vision.
  • Very flexible PP/TPR frame.
  • Adjustable strap.
  • Fits over prescription glasses.
  • Platinum™ anti-scratch, anti-fog coating.
  • EN 166: Guaranteed minimum resistance of the protective eyewear against everyday risks including dropping the protective eyewear onto the ground, ageing by light exposure, exposure to heat or corrosion etc.
  • EN 170, Risks relating to radiation - UV protection: The protection filters ultraviolet radiation. This type of protection is particularly recommended during activities where the source of ultraviolet radiation is predominant, such as mercury vapor lamps, actinic or germicides. Levels of application: 2-1.2, 2C-1.2 Lens color: Clear, blue, yellow or green. Adding the code 'C' indicates good color recognition by the holder.
  • Mechanical risk B - Medium energy impact: Medium energy impact, resists a 6 mm, 0.86 g ball at 120 m/s
  • Mechanical risk T- High speed particles at extreme temperatures: The letter T, immediately after the mechanical strength symbol, authorizes use for high-speed particles at extreme temperatures.
  • Chemical risk 3: Chemical protection against liquid droplets or splashes. Goggles, adapted spectacles with strap or face shield mandatory.
  • Chemical risk 4: Chemical protection against large dust particles > 5 microns. Goggles mandatory.
  • Thermic risk 9: This marking guarantees protection against droplet liquid, hot solids, molten metals or the emission of intense radiation. Safety goggles only.
  • Resistance to surface damage by fine particles K (EN166 option): The anti scratch coating, K, provides enhanced scratch-certified coating.
  • Resistance to fogging N (EN166 option): The anti-fog coating, N, is a certified anti-fog treatment.
  • CSP coating: This innovative coating is an effective solution for all activities that alternate exposure to bright light and low light, while also being suitable for extreme hot and cold temperature environments.
  • Platinum ™ coating: The new exclusive scratch and fog resistant coating guarantees even more safety, reliability and comfort. Washable (water and soap), this permanent coating applied on both sides of the lens makes it highly scratch resistant and durably delays the appearance of fogging.
  • Optical class: Class 1, continuous work, worn permanently.
  • CE, European standard: Frame marked to indicate meeting CE standard.
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EN166, EN170/2C-1.2, Mechanical risk B/T, Chemical risk 3/4, Thermic risk 9, Optical class 1, CE
Lens Type Heat-resistant
Lens Coating Anti-fog, Impact-resistant, Scratch-resistant
Description Model PILOPSI
Lens Tint Clear
Product Type Safety Goggles
For Use With (Application) Indoor, protection, continuous wear
Includes Adjustable nylon strap
No. per Case 75/Cs.
No. per Pack 1/bag, 5/Pk.
Weight (Metric) 89 g
Lens Material Polycarbonate
Frame Material Polypropylene, TPR
UV Protection EN170/2C-1.2
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.