missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Pioneer™ Semi-Micro

Product Code. 15968606 Shop All Ohaus Products
Change view
Click to view available options
Model:
PX125D
PX125DM
PX225D
PX225DM
PX85
PX85M
Unit Size:
1 unit
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model unitSize
15968606 PX125DM 1 unit
15988606 PX85 1 unit
15948606 PX125D 1 unit
15958606 PX225D 1 unit
15978606 PX225DM 1 unit
15998606 PX85M 1 unit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 15968606 Supplier OHAUS™ Supplier No. 30480168

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

OHAUS™ Pioneer™ Semi-Micro PX5 offers high accuracy and repeatability in laboratory, industrial and education applications. The PX5 is affordably priced, intuitively designed with a second line display for additional information, and USB and RS232 connectivity for easy communication.

  • The PX5 offers high accuracy and repeatability for essential weighing applications in laboratory, industrial and education settings at an economical price point.
  • Featuring a cast metal lower housing, sub-pan and stainless steel weighing pan, the PX5 is durably constructed for versatile, long-term use.
  • The PX5 features a second line display for additional information or guidance, a static removal bar for convenient grounding, and USB and RS232 connectivity for easy communication.
TRUSTED_SUSTAINABILITY

Specifications

Calibration InCal™ - Semi Automatic
Connection Type RS232 and USB device (included); GLP/GMP data output with real-time clock (except US version)
Capacity 52.00, 120.00 g
Display Type Backlit LCD, Second line display for additional information or guidance (dot matrix)
Readability 0.010000, 0.100000 mg
Languages English (US), French, German, Italian, Spanish (MX), Polish, Spanish
Linearity 0.000100 g
Model PX125DM
Repeatability 0.020000 mg, 0.100000 mg
Stabilization Time 10.000 sec.
Test Load 50 g, OIML E2 or ASTM CL 1
Weighing Modes Carat, Custom, Grain, Gram, Hong Kong Tael, Kilogram, Mesghal, Milligram, Momme, Newton, Ounce, Ounce Troy, Pennyweight, Pound, Singapore Tael, Taiwan Tael, Tical, Tola
Dimensions (L x W x H) 321 x 209 x 309 mm
Weight (Metric) 5.000 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.