missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Pioneer™ Semi-Micro

OHAUS™ Pioneer™ Semi-Micro PX5 offers high accuracy and repeatability in laboratory, industrial and education applications. The PX5 is affordably priced, intuitively designed with a second line display for additional information, and USB and RS232 connectivity for easy communication.

Brand:  OHAUS™ 30478197

2617.84 EUR valid until 2023-12-31
Use promo code "18562" to get your promotional price.



Additional Details : Weight : 4.50000kg

 View more versions of this product

Product Code. 15958606

  • 3618.80 € / 1 unit
Estimated Shipment: 21-11-2023
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • The PX5 offers high accuracy and repeatability for essential weighing applications in laboratory, industrial and education settings at an economical price point.
  • Featuring a cast metal lower housing, sub-pan and stainless steel weighing pan, the PX5 is durably constructed for versatile, long-term use.
  • The PX5 features a second line display for additional information or guidance, a static removal bar for convenient grounding, and USB and RS232 connectivity for easy communication.
Specifications

Specifications

InCal™ - Semi Automatic
82.00, 220.00 g
0.010000, 0.100000 mg
0.000100 g
0.020000 mg, 0.100000 mg
50 g, OIML E2 or ASTM CL 1
321 x 209 x 309 mm
RS232 and USB device (included); GLP/GMP data output with real-time clock (except US version)
Backlit LCD, Second line display for additional information or guidance (dot matrix)
English (US), French, German, Italian, Spanish (MX), Polish, Spanish
PX225D
10.000 sec.
Carat, Custom, Grain, Gram, Hong Kong Tael, Kilogram, Mesghal, Milligram, Momme, Newton, Ounce, Ounce Troy, Pennyweight, Pound, Singapore Tael, Taiwan Tael, Tical, Tola
4.500 kg
Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers