missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Pipe Banding Tape

Product Code. 12799874 Shop All Brady Products
Change view
Click to view available options
Dimensions (L x W):
33 m x 100 mm
33 m x 25 mm
33 m x 50 mm
Color:
Black
Blue
Brown
Gray
Green
Orange
Purple
Red
White
Yellow
Unit Size:
1 roll
30 product options available for selection
Product selection table with 30 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Color Unit Size
12799874 33 m x 25 mm Red 1 roll
12769854 33 m x 100 mm Black 1 roll
12729864 33 m x 100 mm Brown 1 roll
12799864 33 m x 100 mm Green 1 roll
12769864 33 m x 100 mm Gray 1 roll
12799854 33 m x 100 mm Blue 1 roll
12729874 33 m x 100 mm Orange 1 roll
12789874 33 m x 100 mm Red 1 roll
12759874 33 m x 100 mm Purple 1 roll
12719884 33 m x 100 mm White 1 roll
12749884 33 m x 100 mm Yellow 1 roll
12779854 33 m x 25 mm Black 1 roll
12709864 33 m x 25 mm Blue 1 roll
12749864 33 m x 25 mm Brown 1 roll
12709874 33 m x 25 mm Green 1 roll
12779864 33 m x 25 mm Gray 1 roll
12739874 33 m x 25 mm Orange 1 roll
12729884 33 m x 25 mm White 1 roll
12769874 33 m x 25 mm Purple 1 roll
12759884 33 m x 25 mm Yellow 1 roll
12789854 33 m x 50 mm Black 1 roll
12719864 33 m x 50 mm Blue 1 roll
12759864 33 m x 50 mm Brown 1 roll
12719874 33 m x 50 mm Green 1 roll
12789864 33 m x 50 mm Gray 1 roll
12709884 33 m x 50 mm Red 1 roll
12739884 33 m x 50 mm White 1 roll
12749874 33 m x 50 mm Orange 1 roll
12779874 33 m x 50 mm Purple 1 roll
12769884 33 m x 50 mm Yellow 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 30 options available.
30 options
This item is not returnable. View return policy
Product Code. 12799874 Supplier Brady™ Supplier No. 275202
  • ONLINE EXCLUSIVE PRICE
    48.50 €
    46.39 € / 1 rolls
    Save 2.11 €
    4% Off
Estimated Shipment: 25-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Solid color pipe banding tape provides 360 degree visibility to improve safety and operational efficiency.

  • Solid color pipe banding tape provides 360 degree visibility to improve safety and operational efficiency.

Specifications

Certifications/Compliance ROHS Environmental Compliance, EU Directive 2002/95/EC, CSA Accepted, UL Recognized,
Description Pipe Banding Tape
Adhesive Type Permanent Acrylic, Permanent
Color Red
Finish Satin
Format Tape
Material Polyester
Product Type Pipe Marker
For Use With (Application) Pipe and valve marking
No. per Pack 1 Roll
Quantity 1 Ea.
Temperature Range (English) -112°F to +230°F
Temperature Range (Metric) -80°C to +110°C
Thickness (English) 0.0028 in.
Thickness (Metric) 0.071 mm
Dimensions (L x W) 33 m x 25 mm
Length (English) 108.27 ft.
Length (Metric) 33 m
Width (English) 0.98 in.
Width (Metric) 25 mm
Alternate Part Number PIPEBANDINGTAPERED25MMX33M
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.