missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Pipette Tips, 50 to 1000 μL
GREENER_CHOICE

Product Code. 15124907 Shop All Brand Products
Click to view available options
Packaging:
Bulk, 10 x 500
Bulk, 2 x 500
TipBox
TipRack
TipStack, 2 x 5 Racks of 96
Unit Size:
Pack of 1000
Pack of 480
Pack of 500
Pack of 960
This item is not returnable. View return policy

Product Code. 15124907

Brand: BRAND™ 732112

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Designed for high-quality micro-pipettes and suitable for various applications. BRAND™ 50 to 1000 μL pipette tips ensure precise and efficient pipetting. Tips are cleanroom-produced, free from contaminants, and environmentally friendly.

  • Engineered to fit the Transferpette™ line of micropipettes
  • Compatibility tested with other micropipettors from various manufacturers
  • Manufactured and packaged under certified cleanroom conditions according to ISO 14644-1, Class 7 and 8
  • Made from high-quality, pure raw materials, free of DiHEMDA and oleamide
  • No use of mold release agents such as stearates and erucamide in the production process
  • Palletized BIO-CERT™ quality tips are guaranteed to be free from DNA, DNase, RNase, ATP, and endotoxins
  • Thin-walled for high translucency, easy ejection, and low waste
  • Graduations at 250, 500, and 1000 μL for quick volume checks
  • Available either in bulk packaging or convenient, ecological rack-and-stack formats
  • Bulk tips are blue and placed in clear, resealable bags
  • Racked tips are colorless and placed into blue-colored tip trays
  • TipBoxes are made of 100% PP and are fully recyclable
  • The TipRack refilling system reduces waste by more than 20% compared to the TipBox
TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 50 to 1000 μL
Filtered Non-filtered
Sterility Non-sterile
Color Colorless
Autoclavable Autoclavable
Length (Metric) 7 cm
Clean Claims DNase, RNase, ATP, and Endotoxin Free
For Use With (Application) For routine laboratory and research pipetting
Format Rack
Tip Style Universal
Packaging TipRack
Product Type Pipette Tips
Disposable Limited-use
For Use With (Equipment) Universal Fit
Graduated Yes
Material Polypropylene
Graduations 250, 500, 1000 μL
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.