missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Integra Biosciences™ PIPETBOY™ Pro
Accurate, fast, and ergonomically designed pipet filler. Integra Biosciences™ PIPETBOY™ Pro is the only pipet filler that features an integrated LED for optimal work area illumination.
Brand: Integra Biosciences™ 156403
Code : 04
Additional Details : Weight : 0.49500kg
Description
- Very light - 190 gram
- Color coding - five colors available
- Speed can be set continuously via the thumb wheel
- Red LED indicates when the battery needs to be charged
- Ergonomic design - following the recommendations of hand shape ergonomics
- Integrated LED provides an optimal illumination of the area around the pipette, ensuring accurate pipetting and preventing eyestrain
- manufactured to the highest quality standards and therefore offered with an extended 3-year warranty available upon registration
Specifications
Orange | |
Pipette Filler | |
Integrated LED light, spare 0.456μm filter (0.2 μm filter available separately), 2 batteries, mains adapter |
2 to 12mL/s | |
Glass and plastic pipettes with volumes from 1 to 100mL | |
190 g |