missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Simple to use and requires no tools
- Designed to help reduce pipetting fatigue
- Grip to support daily pipetting activity
- Aids in reducing the risk of Repetitive Strain Injuries
- Autoclavable at 121°C (252°F), 1 atm for 20 min.
Specifications
Specifications
| Content And Storage | 50x Blue Comfort handle, 50 sheets of 12 Comfort handle stickers, 1 leaflet |
| Color | Blue |
| For Use With | Pipettes |
| Material | Polypropylene |
| Type | Handle |
| For Use With (Equipment) | PIPETMAN Classic, Neo, G and Neo Multichannel pipettes |
| Includes | 50x Blue Comfort handle, 50 sheets of 12 Comfort handle stickers, 1 leaflet |
| Packaging Type | Box |
| Quantity | 50/Pk. |
| Dimensions (L x W x H) | 27.7 X 69.8 X 99.05 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?