missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ PIPETMANTM L Multichannel Pipette

Product Code. 17369013 Shop All Gilson Products
Change view
Click to view available options
Model:
12x200LVR
12x300LVR
8x200LVR
8x300LVR
Number of Channels:
8
12
Volume (Metric):
200 μL
300 μL
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model Number of Channels Volume (Metric) Unit Size
17369013 8x300LVR 8 300 μL Each
17349013 8x200LVR 8 200 μL Each
17359013 12x200LVR 12 200 μL Each
17379013 12x300LVR 12 300 μL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 17369013 Supplier Gilson™ Supplier No. FA10037
Discount Lab Supplies
Use promo code 28170
View all promotions
In Stock
Add to basket
Add to basket
Bulk Quote Request

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed for performance and comfort, PIPETMANTM L Multichannel Pipette comes in a comprehensive range of models, adapted to your needs in the lab. Comfortable, precise, accurate, and reliable, PIPETMANTM L variable volume multichannel models offer optimized performance across channels for uniform sample delivery and are perfect solutions when pipetting on microplates.

Available as a fixed or variable volume, PIPETMANTM L air-displacement pipettes cover a full volume range, including:

  • Variable volume single channel models covering a volume range from 0.2 μL to 10 mL
  • Variable volume multichannel models covering a volume range from 0.5 μL to 1200 μL, including four models equipped with V-ring (VR) at the bottom of the tip holders for a proper fit with most tip brands, covering a volume range from 20 μL to 300 μL
  • Fixed volume single channel models covering a volume range from 1 μL to 5000 μL
TRUSTED_SUSTAINABILITY

Specifications

Compatible Tips Most major brands
Adjustable Tip Spacing Yes
Autoclavable Autoclavable
Color Green
Dispensing Speed Manual
Disposable Reusable
For Use With Pipette Tip 50 to 1000 μL
Grip Type Ergonomic
Material Polypropylene
Model 8x300LVR
Number of Channels 8
Product Line Pipetman
Programmability No
Sterility Non-sterile
Type Pipette
Volume (Metric) 300 μL
For Use With (Application) Manual Liquid Handling
Quantity 1
Width (English) 5.98 in
Fit for Purpose Certified Quality
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.