missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pipetman Neo™ pipet
Shop All Gilson Products
Click to view available options
Compatible Tips:
D10, DL10, DF10ST, DFL10ST
Accuracy:
±0.025, ±0.075, ±0.1μL
Finger Style:
Ergonomic
Unit Size:
Each
Description
- More stringent standards than those required by governing bodies
- Permissible errors are 2 times better than those recommended by ISO 8655
- Individually calibrated and delivered with a certificate of conformity
- Engraved identification number for traceability
Specifications
Specifications
| Accuracy | ±0.025, ±0.075, ±0.1μL |
| Certifications/Compliance | CE, IS0 8655, ISO 9001 |
| Compatible Tips | D10, DL10, DF10ST, DFL10ST |
| Autoclavable | Autoclavable |
| Material | PVDF, Stainless Steel |
| Model | P10N |
| Number of Channels | 1 |
| Product Line | Pipetman Neo |
| Type | Pipette |
| Finger Style | Ergonomic |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction