missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific™ Pipette Controller

Product Code. 16330656 Shop All Thermo Scientific CO₂ Incubators Products
Change view
Click to view available options
Number of Channels:
1
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Number of Channels Unit Size
16330656 1 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16330656 Supplier Heathrow Scientific™ Supplier No. 120479
In Stock
Add to basket
Edge
Add to basket
Bulk Quote Request

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Pipette Controller provides precise fluid control at your finger tips.

Comfortable to hold and easy to use, the manual in-line pipette controller was designed with an ergonomic grip and bulb for simple and precise operation. A T-bar thumb lever controls the aspirating and dispensing speeds from serological pipettes from 1 to 100 mL in size. Operation is simple: Squeeze the bulb to create a vacuum to draw up fluid. Push the control lever backward (upward) to aspirate liquid through a pipette, or Push the lever forward (downward) to dispense the liquid. A press of the central bulb on the unit blows out any remaining fluid if necessary.

  • In-line ergonomic design reduces stress with ease of handling and operation
  • Conveniently accommodates either glass or plastic serological or volumetric pipettes ranging from 1 - 100 mL
  • Includes a replaceable 0.45 μm hydrophobic filter to protect your samples and internal components
  • Stay organized with two additional nose cones (green, white) for color identification
  • Polypropylene nozzle and silicone adapter is autoclavable
  • Autoclavable (nose cone assembly)

Specifications

Description Pipette Controller
Autoclavable Autoclavable
Color Blue
Disposable Reusable
For Use With Glass or Plastic Pipettes
Grip Type Ergonomic
Material Polypropylene, Silicone Rubber
Number of Channels 1
Pore Size 0.45 μm
Sterility Non-sterile
Type Manual Pipette
Volume (Metric) 1 to 100 mL
Display No
Filter Type 0.45 μm Hydrophobic
Finger Style T-bar Thumb
For Use With (Application) Serologial, Volumetric Pipettes
Includes 1 Filter and 3 Nose Cones
Packaging Type 1 Box
Warranty 1-year
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 2.1 in.
Width (Metric) 5.4 cm
Height (English) 2.1 in.
Height (Metric) 5.4 cm
Fit for Purpose Certified Quality
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.