missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Bench Pipette Holder

Product Code. 12644566
Change view
Click to view available options
Positions:
4
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Positions Unit Size
12644566 4 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12644566 Supplier Kartell™ Supplier No. 0111500
  • ONLINE EXCLUSIVE PRICE
    245.00 €
    235.34 € / Pack of 1
    Save 9.66 €
    3% Off
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Kartell™ Bench Pipette Holder is made of particularly clear polymethylmethacrylate (PMMA), which has high level finish that allows its content to be seen from any angle.

  • Complete with four tilted support shelves and white top
  • The four separate compartments are ideal for housing plastic or glass serologic pipettes of various capacities
  • Do not shine ultraviolet light on it

Specifications

Color Clear
Holds Pipets (1 to 50 mL)
Material PMMA
Positions 4
For Use With (Equipment) Pipettes
Size 290 x 85 x 89 mm Compartments
Dimensions (L x W x H) 300 x 100 x 420mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.