missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Pipette holder, vertical, polypropylene, 200mm x 75mm x 150mm

Product Code. 10203951
Change view
Click to view available options
Dimensions (L x W x H):
200 x 75 x 150 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) Unit Size
10203951 200 x 75 x 150 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10203951 Supplier Kartell™ Supplier No. 0025500
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Accomodates 8 pipettes with diameters not exceeding 7 mm, plus 8 pipettes with diameters not exceeding 15 mm. Small holes in base allow drainage.

Accomodates 8 pipettes with diameters not exceeding 7 mm, plus 8 pipettes with diameters not exceeding 15 mm. Small holes in base allow drainage.

Specifications

Holds Pipettes with diameters not exceeding 10 mm (8), plus pipettes with diameters not exceeding 15 mm (8)
Material Polypropylene
Dimensions (L x W x H) 200 x 75 x 150 mm
Length (Metric) 200 mm
Height (Metric) 150 mm
Width (Metric) 75 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.