missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Pipette Tips

Product Code. 17817787 Shop All Brand Products
Change view
Click to view available options
Sterility:
Non-sterile
Sterile
Length (Metric):
86 mm
102 mm
Unit Size:
Pack of 480
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Sterility Length (Metric) Unit Size
17817787 Non-sterile 102 mm Pack of 480
17827807 Non-sterile 86 mm Pack of 480
17857807 Sterile 86 mm Pack of 480
17857787 Sterile 102 mm Pack of 480
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 17817787 Supplier BRAND™ Supplier No. 732217
  • ONLINE EXCLUSIVE PRICE
    104.00 €
    102.75 € / Pack of 480
    Save 1.25 €
    1% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Cleanroom quality pipette tips with dispensing volume of 1.25 to 50 μL designed for contamination-free analyses.

Pipette tips and filter tips from BRAND offer reliable quality for precise and demanding analyses. The raw materials are free from DiHEMDA und Oleamid. Tips are manufactured at BRAND under monitored cleanroom conditions and are automatically packaged. No parting agents or demolding aids are used. BRAND pipette tips are tested for BRAND pipettes and many pipette from other manufacturers.

BRAND pipette tips and filter tips as well as the corresponding TipBoxes are autoclavable at 121°C (2 bar) acc. DIN EN 285.

Sterile tips are manufactured under certified BIO-CERT™ quality. They are sterilized with beta radiation according to ISO 11 137 and the AAMI Guidelines.

Non-self-sealing filter tips from BRAND have a PE filter that is free from chemical additives. Permeability is controlled by the distinct combination of pore size and filter length, so that no aerosols can reach the pipette shaft.

BIO-CERT™ LIQUID HANDLING QUALITY: Free of human DNA, RNase, DNase, Pyrogens, PCR-Inhibitors and ATP

TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) Dispensing 50 to 1250 μL
Filtered Non-filtered
Sterility Non-sterile
Color Colorless
Autoclavable Autoclavable
Length (Metric) 102 mm
Format Hanging Tip Rack
Tip Style Standard
Packaging Box
Color Code Purple
Disposable Single-use
For Use With (Equipment) Universal Fit
Graduated No
Product Line Bio-Cert
Material Polypropylene
Fit for Purpose Certified Quality
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.