missing translation for 'onlineSavingsMsg'
Learn More

Pinnacle Brush™ Pipettor Tip Brushes

Product Code. 12801954
Change view
Click to view available options
Size:
Tapered: 10 to 0 mm
Tapered: 13 to 3 mm
Unit Size:
Pack of 5
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
12801954 Tapered: 13 to 3 mm Pack of 5
12368328 Tapered: 10 to 0 mm Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 12801954 Supplier Pinnacle Brush™ Supplier No. F0933/2
Safety Starts Here: Save Up to 60%
Use promo code 28008
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Features tapered bristles. Pinnacle Brush™ Pipettor Tip Brushes are for use with pipets.

  • Metal handle
  • Nylon bristles

Specifications

Product Type Pipettor Tip Brush
For Use With (Equipment) Pipettor
Length (Metric) 230 mm
Quantity 5 Pk.
Size Tapered: 13 to 3 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.