missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pinnacle Brush™ Pipettor Tip Brushes
Features tapered bristles. Pinnacle Brush™ Pipettor Tip Brushes are for use with pipets.
17.03 € - 91.44 €
Specifications
Product Type | Pipettor Tip Brush |
---|---|
Bristle Material | Nylon |
For Use With (Equipment) | Pipettor |
Length (Metric) | 230 mm |
Quantity | 5 Pk. |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
12368328
|
Pinnacle Brush™
F0933/1 |
Tapered: 10 to 0 mm |
91.44 €
Pack of 5 |
In Stock
Log in to see stock. |
|||||
12801954
|
Pinnacle Brush™
F0933/2 |
Tapered: 13 to 3 mm |
17.03 €
Pack of 5 |
In Stock
Log in to see stock. |
|||||
Description
- Metal handle
- Nylon bristles
Specifications
Pipettor Tip Brush | |
Pipettor | |
5 Pk. |
Nylon | |
230 mm |