missing translation for 'onlineSavingsMsg'
Learn More

Kolmi Hopen Plain AirLaid Wipes

Product Code. 17846011 Shop All Medicom Products
Change view
Click to view available options
Color:
White
Unit Size:
Pack of 50
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
17846011 White Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17846011 Supplier Kolmi Hopen Supplier No. F35004
  • ONLINE EXCLUSIVE PRICE
    67.00 €
    57.16 € / Pack of 50
    Save 9.84 €
    14% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Single use, non-sterile wipes.

  • Folded: 16 x 40 cm (± 0,5 cm)
  • Unfolded: 120 x 80 cm (M) (± 1 cm)
  • Excellent absorption and resistance performance
  • Very soft
  • Can be used for bath/shower exit

Specifications

Product Type Single Use Wipes
Length (English) 4 ft.
Length (Metric) 120 cm
Width (English) 2.6 ft.
Width (Metric) 80 cm
Material Non-Woven Cellulosic Fibers
Color White
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.