missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Plain Glass Plates

Product Code. 11877643 Shop All Fisherbrand Products
Change view
Click to view available options
Thickness (Metric):
1 mm bonded spacers
2 mm
Unit Size:
Pack of 2
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Thickness (Metric) unitSize
11877643 1 mm bonded spacers Pack of 2
11847643 2 mm Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 11877643
  • ONLINE EXCLUSIVE PRICE
    28.55 €
    21.45 € / Pack of 2
    Save 7.10 €
    24% Off
Estimated Shipment: 21-08-2026
Add to basket
Add to basket

Accessory for Fisherbrand Vertical Electrophoresis Systems.

  • Accessory for Fisherbrand Vertical Electrophoresis Systems

Specifications

For Use With (Equipment) Vertical Gel Electrophoresis System
Type Plain Glass Plate
Gel Dimensions 10 x 10 cm
Quantity 2/Pk.
Thickness (Metric) 1 mm bonded spacers
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.