missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Plain Interior Polypropylene Funnels

Product Code. 11853910 Shop All Brand Products
Change view
Click to view available options
Diameter (Metric)Top:
50mm
75mm
100mm
120 mm
150mm
Height (Metric):
43 mm (Stem)
55 mm stem
77 mm (Stem)
90 mm (Stem)
95 mm (Stem)
Unit Size:
Pack of 12
Pack of 24
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric)Top Height (Metric) Unit Size
11853910 100mm 77 mm (Stem) Pack of 12
15281459 50mm 43 mm (Stem) Pack of 24
15291459 75mm 55 mm stem Pack of 12
10594062 150mm 95 mm (Stem) Pack of 12
10339761 120 mm 90 mm (Stem) Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 11853910 Supplier BRAND™ Supplier No. 147025
  • ONLINE EXCLUSIVE PRICE
    29.96 €
    26.40 € / Pack of 12
    Save 3.56 €
    11% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

An excellent option with high temperature resistance for general laboratory use.

  • Available in a range of sizes
  • Sold in various quantities

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric)Top 100mm
Diameter (Metric) Stem 13mm
Material Polypropylene
Height (Metric) 77 mm (Stem)
Autoclavable Autoclavable
Length (Metric) Stem 77mm
Quantity 12/Pk.
Product Type Filling Funnel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.