missing translation for 'onlineSavingsMsg'
Learn More

Globe Scientific Plain Microscope Slides

Product Code. 31922709
Change view
Click to view available options
Corner Style:
90°
Clipped
Safety
Edges:
Beveled
Ground
Unit Size:
Pack of 1440
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Corner Style Edges unitSize
31922709 Clipped Beveled Pack of 1440
31922135 Safety Ground Pack of 1440
31922535 90° Ground Pack of 1440
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 31922709 Supplier Globe Scientific Supplier No. 1331

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Globe Scientific Inc. Plain Microscope Slides produced from premium glass sheets, available in 3 different styles

  • Offer exceptional quality while providing considerable savings
  • Slides are pre-cleaned and ready for use

Specifications

Length (Metric) 75 mm
Width (Metric) 25 mm
No. per Case 1440
No. per Pack 72
Sterility Non-sterile
Edges Beveled
Frosted Not Frosted
Material Soda Lime Glass
Precleaned Yes
Thickness (Metric) 1.1 mm
Color Clear
Corner Style Clipped
Dimensions (L x W) 75 x 25 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.