missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Plain PTFE Stir Bars

Product Code. 16215781 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
12 mm
13 mm
15 mm
20 mm
25 mm
30 mm
35 mm
40 mm
50 mm
60 mm
65 mm
70 mm
75 mm
80 mm
Diameter (Metric):
4.5 mm
6 mm
7 mm
8 mm
10 mm
13 mm
Quantity:
10/Pk.
2/Pk.
5/Pk.
Unit Size:
Pack of 10
Pack of 5
25 product options available for selection
Product selection table with 25 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Quantity unitSize
16215781 20 mm 7 mm 10/Pk. Pack of 10
16275781 25 mm 6 mm 10/Pk. Pack of 10
16285771 12 mm 4.5 mm 10/Pk. Pack of 10
11878962 75 mm 13 mm 2/Pk. Pack of 5
11808962 13 mm 8 mm 10/Pk. Pack of 10
11828962 25 mm 10 mm 5/Pk. Pack of 10
16235791 40 mm 8 mm 5/Pk. Pack of 10
16225791 35 mm 6 mm 5/Pk. Pack of 10
16285781 25 mm 8 mm 5/Pk. Pack of 10
10273352 15 mm 6 mm 10/Pk. Pack of 10
11858962 65 mm 13 mm 2/Pk. Pack of 5
10306280 50 mm 7 mm 2/Pk. Pack of 10
16295771 15 mm 4.5 mm 10/Pk. Pack of 10
16295791 50 mm 8 mm 2/Pk. Pack of 10
11838962 35 mm 10 mm 5/Pk. Pack of 10
16205801 50 mm 10 mm 2/Pk. Pack of 10
10010110 60 mm 7 mm 2/Pk. Pack of 10
16205781 20 mm 6 mm 10/Pk. Pack of 10
16295781 30 mm 6 mm 5/Pk. Pack of 10
16225801 60 mm 8 mm 2/Pk. Pack of 10
16255801 70 mm 10 mm 2/Pk. Pack of 10
16215801 60 mm 10 mm 2/Pk. Pack of 10
11818952 35 mm 7 mm 5/Pk. Pack of 10
16265801 80 mm 10 mm 2/Pk. Pack of 5
11848962 50 mm 10 mm 2/Pk. Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 25 options available.
25 options
Product Code. 16215781
In Stock
Add to basket
Edge
Add to basket

Provides stable stirring action. Fisherbrand™ Plain PTFE Stir Bars provide greater turbulence than cylindrical stir bars.

  • Stable, general-purpose magnetic stir bar
  • Provides greater turbulence than cylindrical stir bars
  • Autoclavable

Specifications

Autoclavable Autoclavable
Certifications/Compliance Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS)
Color White
Description PTFE encapsulated Alnico V magnet core
For Use With (Equipment) Containers & Vessels / Stirrer Hot Plates
Diameter (Metric) 7 mm
Length (Metric) 20 mm
Quantity 10/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.