missing translation for 'onlineSavingsMsg'
Learn More

Gravis Plasma Bottle

Product Code. 11766575
Change view
Click to view available options
Capacity (Metric):
2 L
Unit Size:
Pack of 9
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
11766575 2 L Pack of 9
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11766575 Supplier Gravis Supplier No. F01276110
  • ONLINE EXCLUSIVE PRICE
    191.00 €
    176.18 € / Pack of 9
    Save 14.82 €
    7% Off
Estimated Shipment: 12-04-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Capacity (Metric) 2 L
Material Glass
No. per Pack 1Each
Quantity 1Each
Nominal Capacity 2L
Product Type Plasma Bottle
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.