missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Plastic-Coated Cardboard Freezer Boxes
Water-resistant cardboard boxes designed to withstand ultra-low temperatures. Eppendorf™ Plastic-Coated Cardboard Freezer Boxes are compatible with box dividers (sold separately).
Brand: Eppendorf™ B95-SQ
Code : 99
Additional Details : Weight : 1.81000kg
Description
- White cardboard
- Water-resistant coating
- Compatible with box dividers (sold separately)
Specifications
White | |
Freezer Box | |
Ultra-Low Temperature Freezer | |
133 mm | |
102 mm |
Cardboard, Plastic | |
Ultra-Low Temperature Freezer | |
1 Each | |
133 mm |