missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Plastic-Coated Cardboard Freezer Boxes
Water-resistant cardboard boxes designed to withstand ultra-low temperatures. Eppendorf™ Plastic-Coated Cardboard Freezer Boxes are compatible with box dividers (sold separately).
5.80 € - 6.88 €
Specifications
Color | White |
---|---|
For Use With (Application) | Ultra-Low Temperature Freezer |
Quantity | 1 Each |
Width (Metric) | 133 mm |
Product Code | Brand | Height (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Price | Quantity & Availability | |||||
13148333
|
Eppendorf™
B50-SQ |
53 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
13158333
|
Eppendorf™
B75-SQ |
76 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
13168333
|
Eppendorf™
B95-SQ |
102 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- White cardboard
- Water-resistant coating
- Compatible with box dividers (sold separately)
Specifications
White | |
Ultra-Low Temperature Freezer | |
1 Each | |
133 mm |