missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Plastic-Coated Receiving Flasks

Product Code. 10667812 Shop All Heidolph Instruments Products
Change view
Click to view available options
Volume (Metric):
2000 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
10667812 2000 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10667812 Supplier Heidolph™ Supplier No. 5148500002
  • ONLINE EXCLUSIVE PRICE
    170.00 €
    168.00 € / Pack of 1
    Save 2.00 €
    1% Off
View all promotions
Estimated Shipment: 13-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

2000ml plastic coated receiving flask that is ideal in scientific and research laboratories.

  • Vessel Heidolph receiving flask 2000ml plastic coated
  • Receiving flask - S 35/20 2000 ml
TRUSTED_SUSTAINABILITY

Specifications

Material Borosilicate Glass
Volume (Metric) 2000 mL
Voltage 115/230 VAC
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.