missing translation for 'onlineSavingsMsg'
Learn More

Kappes Systeme™ Plastic Cross Divider

Product Code. 10562553
Encompass_Preferred
Change view
Click to view available options
Height (Metric):
85 mm
105 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) Unit Size
10562553 85 mm Each
10644303 105 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10562553 Supplier Kappes Systeme™ Supplier No. 6640.00.3357
Estimated Shipment: 08-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Product Type Cross Divider
Color Transparent
Material Plastic
For Use With (Equipment) Precision storage grance
Quantity 1/Pk.
Dimensions (L x W) 113 x 85 mm (WxH)
Height (Metric) 85 mm
Width (Metric) 113 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.