missing translation for 'onlineSavingsMsg'
Learn More

Microspec™ Plastic Culture Needles

Product Code. 15762125
Change view
Click to view available options
Sterility:
Aseptically Manufactured
Gamma-irradiated
Quantity:
1000
16000
Unit Size:
Pack of 1000
Pack of 16000
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Sterility Quantity unitSize
15762125 Aseptically Manufactured 16000 Pack of 16000
15782125 Aseptically Manufactured 1000 Pack of 1000
15792125 Gamma-irradiated 1000 Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15762125 Supplier Microspec™ Supplier No. F1
  • ONLINE EXCLUSIVE PRICE
    544.00 €
    538.07 € / Pack of 16000
    Save 5.93 €
    1% Off
Estimated Shipment: 12-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Transfer and inoculate living microorganisms

  • Sharp end to facilitate easy stab inoculation
  • Picks up small colonies
  • Full length to avoid contamination
  • Disposable
  • Sterile, aseptically manufactured

Specifications

Disposable Single-use
Length (English) 7.9 in.
Length (Metric) 200 mm
Material High-impact Polystyrene
Sterility Aseptically Manufactured
Color Blue
Product Type Inoculating Needle
Quantity 16000
Packaging Type Packaged in Microseal envelopes of 20
Autoclavable Not Autoclavable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.