missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Plastic Desiccator

Product Code. 10182391 Shop All Bürkle Products
Click to view available options
Diameter (Metric) Inner:
150 mm
200 mm
250 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10182391

Brand: Buerkle™ 97910200

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Desiccators made of plastic, break resistant, lightweight and suitable for vacuums. Stopcock suitable for vacuums up to 980 mbar. Base and desiccator plate made out of Polypropylene. Lid is crystal clear polycarbonate with a non-return valve and a venting valve. O-ring seal made of polychlorobutadiene-rubber. Continuous temperature max. +60 °C.

  • Hose connection fits hoses with inner Ø 8.5 mm
  • Delivery incl. O-ring
  • Perforated plate and additional O-rings available as accessories
TRUSTED_SUSTAINABILITY

Specifications

Material Polypropylene, Polycarbonate
Product Type Desiccator
Includes Polycarbonate lid, Perforated Polypropylene plate and O-ring
Height (Metric) 230 mm
Diameter (Metric) Inner 200 mm
Diameter (Metric) Outer 235 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.