missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Plastic Desiccator
Shop All Bürkle Products
Click to view available options
Diameter (Metric) Inner:
150 mm
200 mm
250 mm
Unit Size:
Each
Description
- Hose connection fits hoses with inner Ø 8.5 mm
- Delivery incl. O-ring
- Perforated plate and additional O-rings available as accessories
Specifications
Specifications
| Material | Polypropylene, Polycarbonate |
| Product Type | Desiccator |
| Includes | Polycarbonate lid, Perforated Polypropylene plate and O-ring |
| Height (Metric) | 230 mm |
| Diameter (Metric) Inner | 200 mm |
| Diameter (Metric) Outer | 235 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction