missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Plastic Double Bucket Cart and Wringer

Product Code. 32236961 Shop All Micronova Products
Change view
Click to view available options
Capacity (English):
6 gal.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (English) Unit Size
32236961 6 gal. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 32236961 Supplier Micronova™ Supplier No. C2PW
  • ONLINE EXCLUSIVE PRICE
    593.00 €
    517.89 € / Pack of 1
    Save 75.11 €
    12% Off
 Restricted Item
Estimated Shipment: 12-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

This lightweight and ergonomically designed, plastic cart system is ideal for efficient string mopping in controlled environments. System includes a cart with handle, two color-coded, clean and rinse buckets, and a down-press string mop wringer.

The Micronova Plastic Double Bucket Cart and Wringer System comes standard with a durable polypropylene cart with handle, two square-shaped, color-coded, 6.5 gallon polypropylene buckets and a polypropylene down-press string mop wringer.

  • Lightweight and ergonomic plastic double bucket cart system
  • Comes standard with two square 6.5 gallon buckets
  • Color-coded, clean and rinse buckets (1 red, 1 blue)
  • Plastic down-press string mop wringer
  • Durable polypropylene cart with handle
  • Efficiently designed for ease of use

Specifications

Product Type 2 Bucket System
Capacity (Metric) 22.7 L/Bucket, 45.4 L total
Material Polypropylene
Autoclavable Not Autoclavable
Capacity (English) 6 gal.
Care Instructions Store at Ambient Temperature. Rinse to remove disinfectant before Autoclave or Storage
Color Blue
For Use With (Application) Cleaning Walls, Floors and Ceilings
Height (English) 37 in.
Height (Metric) 94.0 cm
Length (English) 28 in.
Length (Metric) 71.1. cm
Sterility Non-sterile
Width (English) 16 in.
Width (Metric) 40.6 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.