missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Plastic Drum, 300L, for HyPerforma™ Single-Use Mixer DS 300

Product Code. 17978211
Change view
Click to view available options
Quantity:
300 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
17978211 300 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17978211 Supplier Thermo Scientific™ Supplier No. SH30959.04
  • ONLINE EXCLUSIVE PRICE
    805.00 €
    679.81 € / Pack of 1
    Save 125.19 €
    15% Off
 Restricted Item
Estimated Shipment: 24-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

The 300L Plastic Drum with Conical Insert adds speed and convenience to your workflow. The drum is designed for use with the Thermo Scientific™ HyPerforma™ Single-Use Mixer (S.U.M.) DS 300 and is easily moved to cold rooms for storage.

The 300L Plastic Drum with Conical Insert adds speed and convenience to your workflow. The drum is designed for use with the Thermo Scientific™ HyPerforma™ Single-Use Mixer (S.U.M.) DS 300 and is easily moved to cold rooms for storage.

Key features:

  • Standard plastic drums available in 50, 100, 200, and 300L sizes
  • Lightweight for ease of mobility
  • Applicable to open- and closed-top mixing applications
  • Economical
  • Bottom drain for easy transfer
  • 5:1 turn down ratio in conjunction with docking station and a bioprocess container bag or liner

Optional:

  • Dollies for the drums are available in two sizes: one for 50 to 200L drums and another for 300L drums. These drums should be used with the corresponding optional drum positioner that is available with the docking station.

Required accessories:

  • HyPerforma Single-Use Mixer DS 300 docking station
  • HyPerforma Single-Use Mixer DS 300 bioprocess container bags for closed-top mixing or liners for open-top mixing

Recommended for:

  • Powder-liquid or liquid-liquid mixing applications in single-use
  • High-throughput mixing and storage
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) DS 300 Single-Use Mixer
Capacity (Metric) 300 L
Product Line HyPerforma
Quantity 300 L
Dimensions 61 x 122 cm (24 x 48 in.)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.