missing translation for 'onlineSavingsMsg'
Learn More

Micronova Plastic Flexible Scraper

Product Code. 18876919 Shop All Micronova Products
Change view
Click to view available options
Length (Metric):
355.6 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
18876919 355.6 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 18876919 Supplier Micronova Supplier No. QPFST314_SPOT
  • ONLINE EXCLUSIVE PRICE
    93.07 €
    86.97 € / Pack of 1
    Save 6.10 €
    6% Off
Estimated Shipment: 02-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Scraper contours to tank interiors and offers a wide coverage area for optimal tank scraping

  • Flexible 14 in. blade contours to tank interiors, providing greater coverage than traditional paddle blades
    • Cleaning advantages include vial gathering and broken glass collection in RABS and fill lines
  • Material provides ideal edge for product and residue removal without scratching stainless steel tank
    • Durable, contamination-resistant construction
  • For use in clean and controlled environments
  • Connects to fixed or extendable plastic threaded universal handles for extended reach
  • ISO 5 to ISO 9

Specifications

Product Type Scraper
Color-coded No
Handle Type None
Scent Unscented
Sterility Non-sterile
Appearance Colorless
Color White
Disposable Reusable
Filtered Non-filtered
Flammable No
For Use With (Application) Clean and Controlled Environments
Length (English) 14 in.
Length (Metric) 355.6 mm
Material LDPE
Width (English) 3 in.
Width (Metric) 76.2 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.