missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Plastic Griffin Beakers with Blue Graduations

Product Code. 10589502 Shop All Bürkle Products
Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
150 mL
500 mL
600 mL
1000 mL
3000 mL
5000 mL
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10589502 1000 mL Each
10159261 50 mL Each
17280674 25 mL Each
10183515 150 mL Each
10435572 500 mL Each
10750773 600 mL Each
10287427 3000 mL Each
10462888 5000 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 10589502 Supplier Buerkle™ Supplier No. 71221000
  • ONLINE EXCLUSIVE PRICE
    8.13 €
    6.25 € / Pack of 1
    Save 1.88 €
    23% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Manufactured from highly transparent polypropylene.

  • For various uses
  • Acc. to DIN 12331 and ISO 7056
  • Blue graduation printed on
  • Shatterproof
  • Autoclavable
TRUSTED_SUSTAINABILITY

Specifications

Color Translucent
Diameter (Metric) Outer 108 mm
Capacity (Metric) 1000 mL
Material Polypropylene
For Use With (Application) Various Uses in The Laboratory
Height (Metric) 148 mm
Increments 50 mL
Quantity 6/Pk.
Type Griffin Beaker
Autoclavable Autoclavable
Graduated Yes
Certifications/Compliance DIN 12331/ISO 7056
Scale Blue Graduated Scale
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.