missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Plastic Hose Connection, with silicone seal (VMQ), straight, from PP, GL 14

Product Code. 11732929 Shop All DWK Life Sciences Products
Change view
Click to view available options
Diameter (Metric) Inner:
5 mm
Unit Size:
Pack of 10
Product Code. Diameter (Metric) Inner unitSize
11732929 5 mm Pack of 10
1 options
This item is not returnable. View return policy

Product Code. 11732929

Brand: DWK Life Sciences 292550603

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

The plastic olive allows the connection of hoses.

With the aid of plastic olives, a vacuum pump, for example, can be connected to an apparatus via hoses.

  • Straight
  • With silicone seal (VMQ)
  • Plastic hose connection
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 8.6 mm
Autoclavable Not Autoclavable
Diameter (Metric) Inner 5 mm
Material Polypropylene
For Use With (Application) Connection of hoses; Suitable for GL 14 screw cap (Cat. No. 29 227 05 08)
Packaging Quantity 10/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.