missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Polypropylene Piston Pump
Shop All Bürkle Products
Click to view available options
For Use With (Equipment):
Barrel; Container
Unit Size:
Each
Description
Pump capacity adjustable from 100, 250, 350 and 500 ml per stroke. For containers with G 2 in. and G 3/4 in. inner thread.
- The piston pump is made of polypropylene and polyethylene, for watery and petrochemical products
- After mounting, the pump can still be rotated around its axis so that containers to be filled can be placed on the barrel lid
- Pump capacity adjustable from 100, 250, 350 and 500 ml per stroke
- For containers with G 2 in. and G 3/4 in. inner thread
- Immersion tube length 84 cm
Specifications
Specifications
| Capacity (Metric) | Adjustable/stroke |
| For Use With (Equipment) | Barrel; Container |
| Length (Metric) | 84 cm |
| Material | Polypropylene, Polyethylene |
| No. per Pack | 1 Ea. |
| Product Type | Piston Pump |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction