missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Plastic Powder Funnels

Product Code. 15899411 Shop All Sampling Systems Products
Change view
Click to view available options
Diameter (Metric)Top:
100mm
150mm
200mm
250mm
350mm
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric)Top unitSize
15899411 100mm Each
15809421 150mm Each
15889411 200mm Each
15819421 250mm Each
15829421 350mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 15899411 Supplier Sampling Systems™ Supplier No. 8023P100
Add to basket
Add to basket
This item is not returnable. View return policy

These Plastic Powder Funnels are ideal for loading powder into drums, containers or kegs.

  • Manufactured from either PP or HDPE
  • Crevice-free
  • Available in a range of diameter sizes

Specifications

Diameter (Metric)Top 100mm
Diameter (Metric) Stem 26mm
Material Polypropylene
Color White
For Use With (Application) Loading powder into containers
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.