missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Plastic Powder Funnels

Product Code. 10641153 Shop All Bürkle Products
Change view
Click to view available options
Diameter (Metric)Top:
80 mm
100 mm
150 mm
253 mm
360 mm
Diameter (Metric) Stem:
25 mm
32 mm
50 mm
65 mm
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric)Top Diameter (Metric) Stem Unit Size
10641153 100 mm 25 mm Each
11971491 80 mm 25 mm Each
10020042 150 mm 32 mm Each
10085091 253 mm 50 mm Each
10091862 360 mm 65 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10641153 Supplier Buerkle™ Supplier No. 96060100
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Powder funnel for safe filling of containers. 9606-0240 with fine sieve made of phosphor-bronze (not for use with foodstuffs).

  • Efficiently fills powder without loss or spillage
  • Versatile, easy to use and quick to set up
  • Robust and durable, good chemical resistance
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric)Top 100 mm
Capacity (Metric) 228 mL
Diameter (Metric) Stem 25 mm
Material Polypropylene
Height (Metric) 110 mm
Color Translucent
For Use With (Application) For Foodstuffs, For Universal Use, For Powdery Substances, As Accessory For Filtration
Length (Metric) Stem 52 mm
Capacity (English) 7.71 oz.
Height (English) 4.33 in.
Length (English) Stem 2.05 in.
Product Type Filling Funnel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.